Shop All Hot Water Circulating Pumps
Taco
HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection
Mfr # 006-ST8Y
Zoro # G4631961
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- HP 1/40 hp
- Housing Material Stainless steel
- Phase - Pumps 1
- Phase Single
Product Information
- Brand Taco
- MFR # 006-ST8Y
- Zoro # G4631961
- UPC # 687752724677
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Length | 5 5/8 in |
Width | 3 5/16 in |
Manufacturers Warranty Length | 3 yr |
Face to Face Dimension | 4 in |
Overall Width | 3.31 in |
Overall Length | 5.63 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in |
Compatible Discharge Pipe Size | 3/4 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, Connection Type FNPT, Face to Face Dimension 4 in, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 230V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 7 gpm, Series 006, Amps 0.52 A, Body Gasket Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Agricultural Utility Gravity Nozzle, For Use with 12 V Truck Utility Pumps, 1 in FNPT x 3/4 in Bent (900W34B)
- BERLISS Mechanical Seal, Type 21, 1-3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-446)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- DAYTON Shim-.015In (PP60363G)
- TACO Hydronic Circulating Pump, 1/20 hp, 110V/120V, 1 Phase, Flange Connection (VT2218-HY2-FC1A00)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-SF3-IFC)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- TACO Hydronic Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-60-3P)
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF062LF)
- Taco Hot Water Circulating Pumps