Taco

Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection


product price: $496.58
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 115V AC
  • HP 1/40 hp
  • Housing Material Bronze
  • Phase - Pumps 1
  • Phase Single
See all product information

Product Information

Dimensions

Inlet/Outlet Size 1/2 in
Width 3 5/16 in
Manufacturers Warranty Length 3 yr
Face to Face Dimension 4 3/8 in
Length 8 1/8 in
Height 5 1/4 in
Manufacturer Warranty Length 3 yr
Overall Length 7.25 in
Overall Height 5.25 in
Compatible Intake Pipe Size 1/2 in
Overall Width 3.31 in
Compatible Discharge Pipe Size 1/2 in

Details

Item Potable Water Circulating Pump
Voltage 115V AC
HP 1/40 hp
Housing Material Bronze
Phase - Pumps 1
Phase Single
Pump Type Standard
Connection Style Sweat
Max. GPM @ Head 6 gpm @ 1 ft
Min. GPM @ Head 1 gpm @ 4 ft
Series 0013
Mechanical Seal Maintenance Free
RPM 3,450 RPM
Amps 0.45 A
Drive Type Direct
Max. Operating Pressure 125 psi
Max. Temp. 220 Degrees F
Shut-Off 4 1/2 ft
Best Efficiency GPM @ Head 3 gpm @ 3.5 ft
Flange/Union Included No
Features Noise Level 42dB
Pump Mount In Line
Compliance NSF-372
Standards NSF, UL-CUS
Loop Configuration Open
Housing Material - Pumps Bronze
Shaft Material Ceramic
HVAC Circulating Pump Type Potable Water Circulating Pump
Thermal Protection No
Number of Speeds 1
Voltage - Pumps 115V AC
Includes Impedance Thermal Protection
Pump Housing Material Bronze
Nameplate Voltage 115V AC
Connection Type Sweat
Maximum Feet of Head 5 ft
Maximum Operating Pressure 125 psi
Maximum Media Temperature 220 Degrees F
Compatible Media Type Water
Body Gasket Material EPDM
Horsepower 1/40
Maximum RPM 3,250 RPM
Series Family 00
Rotor Type Wet
Frequency 60 Hz
For Use With Potable Systems Yes
Maximum Flow Rate @ 10 Feet of Head 6 gpm
Minimum Media Temperature 40 Degrees F
Maximum Flow Rate @ 50 Feet of Head [DELETE]
Maximum Flow Rate @ 5 Feet of Head 0 gpm
Maximum Flow Rate @ 1 Feet of Head 6 gpm

Description

Potable Water Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type Sweat, Face to Face Dimension 4 3/8 in, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 5 ft, Maximum Flow Rate @ 1 Foot of Head 6 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00, Maximum Flow Rate @ 5 Feet of Head 0 gpm, Series 0013, Amps 0.45 A, Body Gasket Material EPDM, Compatible Discharge Pipe Size 1/2 in

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.