Taco

Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection


product price: $411.71
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 115V AC
  • HP 1/40 hp
  • Housing Material Steel
  • Phase Single
  • Phase - Pumps 1
See all product information

Product Information

Dimensions

Inlet/Outlet Size 3/4 in
Face to Face Dimension 8 1/4 in
Manufacturers Warranty Length 3 yr
Compatible Discharge Pipe Size 3/4 in
Compatible Intake Pipe Size 3/4 in
Overall Height 8.25 in
Overall Length 7.38 in
Manufacturer Warranty Length 3 yr

Details

Item Potable Water Circulating Pump
Voltage 115V AC
HP 1/40 hp
Housing Material Steel
Phase Single
Phase - Pumps 1
Pump Type Under-Sink
Connection Style NPT
Max. GPM @ Head 10.5 gpm @ 1 ft
Min. GPM @ Head 1 gpm @ 9.5 ft
Series HLS-2
Shut-Off 10 ft
Voltage - Pumps 115V AC
Max. Operating Pressure 125 psi
Housing Material - Pumps Steel
RPM 3,250 RPM
Number of Speeds 1
Shaft Material Ceramic
Standards NSF, UL-CUS
Best Efficiency GPM @ Head 6 gpm @ 6 ft
Compliance UL,NSF
HVAC Circulating Pump Type Potable Water Circulating Pump
Mechanical Seal No
Amps 0.52 A
Impeller Material Plastic
Thermal Protection No
Includes (2) 3/4 in Half-Unions, (2) Braided Flex Hoses
For Use With Potable Systems Yes
Nameplate Voltage 115V AC
Body Gasket Material EPDM
Horsepower 1/40
Pump Housing Material Stainless Steel
Connection Type FNPT
Maximum Flow Rate @ 15 Feet of Head 0 gpm
Maximum Flow Rate @ 10 Feet of Head 0 gpm
Maximum Media Temperature 220 Degrees F
Maximum Operating Pressure 125 psi
Maximum RPM 3,250 RPM
Maximum Feet of Head 10 ft
Compatible Media Type Water
Series Family HLS
Rotor Type Wet
Frequency 60 Hz
Maximum Flow Rate @ 1 Feet of Head 11 gpm

Description

Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, Connection Type FNPT, Face to Face Dimension 8 1/4 in, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 10 ft, Maximum Flow Rate @ 10 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Under-Sink, Series Family HLS, Series HLS-2, Amps 0.52 A, Body Gasket Material EPDM, Compatible Discharge Pipe Size 3/4 in

Restrictions

  • This item has been restricted from sale in the following states: MA
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.