Shop All Pump Parts
Taco
Cartridge, For 4PC80
Mfr # 0012-011RP
Zoro # G2032597
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0012-F4-1
- Impeller Material Polypropylene
- For Pump Number 4PC80
Product Information
- Brand Taco
- MFR # 0012-011RP
- Zoro # G2032597
- UPC # 687752198263
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0012-F4-1 |
Impeller Material | Polypropylene |
For Pump Number | 4PC80 |
Gasket Type | EPDM |
Bell & Gossett Pump Model | 0012-F4-1 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 0012-F4-1 |
Compatible with Series | 0012 |
Compatible with Series Family | 00 |
Compatible with Brand | Taco |
Compatible Manufacturer Part Number | 0012-F4-1 |
Compatible Grainger Part Number | 4PC80 |
Compatible with Manufacturer Part Number | 0012-F4-1 |
Compatible with Manufacturer Model Number [NEW] | 0012-F4-1 |
Compatible Manufacturer Model Number | 0012-F4-1 |
For Use with Mfr. Model Number | 0012-F4-1 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 4PC80, Compatible with Brand Taco, Compatible with Manufacturer Model Number 0012-F4-1, Compatible with Series 0012, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- BANJO VALVE (MPRV100-100)
- STENNER Check Valve O-ring (CVIJOR)
- ARO Insert, Valve (93276)
- TACO Cartridge, For 4JB26, 4PC77 (0010-021RP)
- TACO Cartridge, For 4PC84 (0014-004RP)
- TACO Flange Kit, Pipe Size 3/4 In. NPT, SS, PK2 (110-251SF-1)
- TACO V-Ring Seal Front/Rear (953-1575-3RP)
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- TACO Aquastat, Temperature (563-2)
- DAYTON Star Washer (PP3804G)
- Taco Pump Parts