Shop All Boiler Controls
Taco
Boiler Zone Control, 4 Zone, Expandable
Mfr # ZVC404-EXP-4
Zoro # G3680652
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Zone Valve, Expandable
- Min. Wire Size (AWG) 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
- Agency Compliance UL
- Boiler Output Voltage (2) Dry Contact, 24V AC, 1A
- Max. No. Zones 4
Product Information
- Brand Taco
- MFR # ZVC404-EXP-4
- Zoro # G3680652
- UPC # 687752857665
- Country of Origin United States
- Category Boiler Controls
Dimensions
Min. Wire Size (AWG) | 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections |
Width (In.) | 8 3/8 in |
Height (In.) | 3 1/8 in |
Length (In.) | 12 1/2 in |
Overall Depth | 3 in |
Overall Width | 12 1/4 in |
Overall Height | 8 in |
Details
Type | 4 Zone Valve, Expandable |
Agency Compliance | UL |
Boiler Output Voltage | (2) Dry Contact, 24V AC, 1A |
Max. No. Zones | 4 |
Auxiliary Contact Rating | (2) 1/6 hp, 5 Amps @ 120V AC |
Electrical Connections | Screw Terminals |
Item | Boiler Zoning Control |
Full Load Amps @ 120VAC | 1.5 A |
Weight (Lbs.) | 5.75 lb |
For Use With | Zone Valves |
Includes | Instruction sheet |
Product Type | Zone Valve Control |
Full Load Current @ 120V AC | 1.5 A |
Weight | 5.75 lb |
Description
Boiler Zoning Control, Full Load Current @ 120V AC 1.5 A, Weight 5.75 lb, Overall Depth 3 in, Overall Height 8 in, Overall Width 12 1/4 in, Product Type Zone Valve Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X1 Poly Disposable Panel Air Filter MERV 6, 12PK (14251.6 12pk)
- DAYTON Seal (HV10006G)
- DIAL MFG Eliminator Scale (5284)
- PENTAIR EQUIPMENT PROTECTION Hoffman 5 Inch Filter Fan Exhaust Grille Kit (HG0500404)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- TACO Variable Speed Pump Control (PC705-2)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 10-1/2 in x 14-1/2 in x 1-3/8 in, Elliptical, PK 2 (T180-10-1/2X14-1/2X1-3/8E-PK2)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-002-024)
- Taco Boiler Controls