Shop All Air Vents
Taco
Air Separator, 150psi, 240, Automatic
Mfr # 49-125T-2
Zoro # G6158896
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- (F)NPT Connections (In.) 1 1/4 in
- Max. Pressure (PSI) 150 psi
- Material Brass
- Connection 1-1/4 in (F) NPT
Product Information
Dimensions
Overall Height (In.) | 7 9/16 in |
Expansion Tank Connection Size | 1/2 in |
Inlet Port Connection Size | 1 1/4 in |
Outlet Port Connection Size | 1 1/4 in |
Overall Width | 4 1/2 in |
Overall Length | 7 9/16 in |
Description
Air Separator, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Allowable Temperature - Minimum 25 Degrees F, Application Hydronic Heating and Cooling, Body Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 4 1/2 in, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water/Glycol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- FROST KING Duct Insulation, Fiberglass, 15 ft. L (SP55/6)
- BLACK & DECKER Window Air Conditioner, 115, 22.4 in W. (BD06WT6)
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- TACO Air Separator, 2 in., 150psi, Automatic (49-200T-2)
- TACO Air Separator, 3/4in., 150psi, Automatic (49-075T-2)
- TACO Air Separator, 150psi, 240, Automatic (49-075C-2)
- TACO Hy-Vent, 150Psi, 240F, 1/4"NPT (426-3)
- TACO Air Separator, 1 in., 150psi, Automatic (49-100T-2)
- TACO Air Separator, 150psi, 240, Automatic (49-150T-1)
- AIR-VENT Air Vent FA109000 Aluminum Foundation Vent With Slider Mill (493155)
- Taco Air Vents