Shop All Pump Parts
Taco
24 Hour Timer Assembly
Mfr # 265-1
Zoro # G2719866
product price: $153.55
/ea
Free Shipping & Returns
$153.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Taco(R) 00 Circulating Pumps
- Phase 1
- Amps 16 A
- Overall Width 2.6 in
- Overall Height 4 in
Product Information
- Brand Taco
- MFR # 265-1
- Zoro # G2719866
- UPC # 687752022186
- Country of Origin Mexico
- Category Pump Parts
Dimensions
Overall Width | 2.6 in |
Overall Height | 4 in |
Details
Item | Timer |
For Use With | All Taco(R) 00 Circulating Pumps |
Phase | 1 |
Amps | 16 A |
Compatible with Brand | Taco |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
Number of Settings | 10 |
Off and On Interval | 15 min |
Compatible with Series Family | 00 |
Timer Material | Steel |
Compatible with Series | 00 |
Compatible with Manufacturer Model Number [NEW] | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
Compatible with Manufacturer Part Number | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
Compatible Manufacturer Part Number | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
Compatible Grainger Part Number | 13L286, 33HM88, 3GZW3, 4YVF8 |
Compatible Manufacturer Model Number | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
For Use with Mfr. Model Number | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
For Use With Mfr. Model Number | 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1 |
Description
Timer, Compatible with Brand Taco, Compatible with Grainger Part Number 13L286, 33HM88, 3GZW3, 4YVF8, Compatible with Manufacturer Model Number 003-BC4-PNP, 006-B4-14, 006-BC8Y, 006-ST4-1, Compatible with Series 00, Number of Settings 10, Off and On Interval 15 min, Timer Material Steel, Compatible with Series Family 00, Compatible with Pump Type In-Line Circulating Pumps, Overall Height 4 in, Overall Width 2.6 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pumps CR5-3 A-FGJ-A-E-HQQE 56C 60Hz Multistage Centrifugal Pump End Only Model, 1 1/4" x 1 1/4", 1 HP (96084232)
- CHAPIN Shut-off Assembly-Brass Industrial With Fitting (139-6-6062)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208-230/460, 3 Phase, Flange Connection (179287LF)
- GROZ Fuel Nozzle, Manual, 1" NPT (45591)
- TACO Aquastat, Temperature (563-2)
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- TACO Cartridge, For 4JB24, 4PC94 (009-021RP)
- TACO Casing O-Ring, 008-005RP (008-005RP)
- TACO Cartridge, For 4JB22, 4PC90 (007-042RP)
- TACO V-Ring Seal Front/Rear (953-1575-3RP)
- INGERSOLL-RAND Throttle Kit (109XPA-TK)
- Taco Pump Parts