Shop All Level Switches
Taco
1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm
Mfr # IFSW2BF-1
Zoro # G6120177
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 1
- Switch Type SPDT
- Voltage 24/125/250VAC
- Max. Pressure 250 psi
- Max. Flow GPM 1,500 gpm
Product Information
- Brand Taco
- MFR # IFSW2BF-1
- Zoro # G6120177
- UPC # 687752299304
- Country of Origin United States
- Category Level Switches
Dimensions
Connection Size (In.) | 1 |
Overall Length | 3.5 in |
Connection Size | 1 in |
For Pipe Size | 1 in |
Overall Width | 3.7 in |
Overall Height | 4.7 in |
Description
Flow Switch, Ambient Temperature - Maximum 176 Degrees F, Connection Size 1 in, Connection Type NPT, Contact Rating (AC) 15 A @ 125/250V, Contact Rating (DC) 15A @125/250VAC, Filter Rating - Maximum Not Applicable, Flow Rate - Maximum 1,500 gpm, Flow Rate - Minimum 4.5 gpm, Flow Switch Type Paddle, For Pipe Size 1 in, Frequency 60 Hz, Hazardous Location Specification Not Applicable, Housing Material Brass, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Wet Boot Scrubber, SS, 400 lb., 110VAC (BSX100-W)
- ARO Lug, Ground (93004)
- DWYER INSTRUMENTS Level Switches, Vertical Float Switch (F7-LPP)
- SPORTSMAN Water Transfer 1" 2-Cycle Pump With 3/4" Garden Hose Adapter (WPUMP1)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BR-1)
- TACO SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBR-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BR-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBF-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSH1BF-1)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BF-1)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 60' (FSW2-DNPN-60)
- Taco Level Switches