Shop All Gun Cases & Bags
Tac-Six
38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black
Mfr # 1081
Zoro # G809769945
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Height 14 in
- Overall Length 38.5 in
- Overall Width 2.5 in
Product Information
- Brand Tac-Six
- MFR # 1081
- Zoro # G809769945
- UPC # 26509057918
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Height | 14 in |
Overall Length | 38.5 in |
Overall Width | 2.5 in |
Details
Color | Black |
Material | Polyester |
Description
The Tac-Six Tactical Rifle Case fits firearms up to 38-inches and features thick foam padding, rugged Endura fabric construction, and an easy-clean polyester lining. The case also has three magazine pockets, durable web handles, and a D-ring so you can lock the zipper tab to it. Thick Foam Padding Rugged Endura Fabric Construction Easy Clean Polyester Lining 3 Magazine Pockets Durable Web Handles D-ring for Locking the Zippers
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, AIR (595853)
- DURAFLAMEWBOY 570CUIN Mesquite Chunks (78054)
- AFTERMARKET Stop solenoid Fits Kubota D905 D1005 D1105 Tractor Mower Generator Tower Digger (16616-60010)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting (FGM016)
- TAC-SIX 47 in. Tactical Rifle Gun Sock, Black (13247)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- RUGER 40 in. Rifle Gun Case, Black (27140)
- PLANO TACTICAL Range Ready Bag, Black, 16-3/4 in. L (1712500)
- HOPPES HOPPES GUN CLEANER (HSO)
- ALLEN CO 13 in. Suede Handgun Case (86-13)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- Tac-Six Gun Cases & Bags