Shop All Tablecloths & Runners
Tablemate
Rectangular Table Covers, 54x108, Blk, PK6
Mfr # 549-BK
Zoro # G6145925
product price: $19.55
/pk 6, $3.26/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 54"
- Color Black
- Length 108"
- Material Plastic
Product Information
- Brand Tablemate
- MFR # 549-BK
- Zoro # G6145925
- UPC # 077218549034
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 54" |
Length | 108" |
Details
Item | Rectangular Table Covers,54x108,Blk,PK6 |
Shape | Rectangular |
Color | Black |
Material | Plastic |
Weight | 2.08 lbs |
Description
Rectangular Table Covers,54x108,Blk,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNKIST JUICER Wedge Plunger Sw For Sunkist - Part# S9 (S9)
- GENUINE JOE Sugar, Turbinado, Brwn, PK400 (70470CT)
- CLEVELAND O-Ring Service Kit (SE00112)
- ELECTROLUX Refrigerator Ice and Water Filter (EWF01)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10325)
- Tablemate Tablecloths & Runners