Shop All Colanders and Strainers
Tablecraft
Strainer, Medium Mesh Strainer, 8"
Mfr # 88
Zoro # G8505767
original price:
$8.00
21% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin
- Overall Height 8"
- Overall Length 14"
- Overall Width 8"
Product Information
- Brand Tablecraft
- MFR # 88
- Zoro # G8505767
- Country of Origin China
- Category Colanders and Strainers
Dimensions
Overall Height | 8" |
Overall Length | 14" |
Overall Width | 8" |
Details
Item | Strainer,Medium Mesh Strainer,8" |
Material | Tin |
Description
Strainer,Medium Mesh Strainer,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Wire Connectors(Pk 100) Red Pk (851051)
- VULCAN HART Spring 7'' (18361)
- PITCO Thermostat Rx, 3/8 X 5, 36 (60125401)
- LILLIES Q Smoky BBQ Sauce 21 oz., PK6 (FGLIL 31)
- TABLECRAFT Strainer, Medium Mesh, 8" (98)
- TABLECRAFT Fine Sngl Mesh Strainer, Tin/Wood, 10.25" (97)
- TABLECRAFT Fine Sngl Mesh Strnr, Tin/Wood, 8" (94)
- TABLECRAFT Dbl Med Mesh Strainer, Tin/Wood, 13.5"Dia (1024)
- TABLECRAFT Coarse10"D China Cap Strainer, SS, 4Qt (1610)
- TABLECRAFT Fine Sngl Mesh Strnr, Tin/Wood, 4.75"D (90)
- RESTON LLOYD Reston Lloyd 89601 7 qt Powder Coated Colander Pink (89601)
- Tablecraft Colanders and Strainers