Shop All Serving Utensils
Tablecraft
Stainless Steel Potato Masher, 12"
Mfr # 7412
Zoro # G0768232
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Handle Material Steel
- Handle Color Steel
- Dishwasher Safe Yes
- Color Steel
Product Information
- Brand Tablecraft
- MFR # 7412
- Zoro # G0768232
- UPC # 727875048455
- Country of Origin China
- Category Serving Utensils
Dimensions
Handle Length (In.) | 12 in |
Overall Width (In.) | 4 1/2 in |
Overall Length (In.) | 13 5/8 in |
Face Width | 4 1/2 in |
Face Length | 4 in |
Details
Item | Potato Masher |
Material | Stainless Steel |
Handle Material | Steel |
Handle Color | Steel |
Dishwasher Safe | Yes |
Color | Steel |
NSF Certified | No |
Gauge | .197mm |
Face Material | Stainless Steel |
Face Shape | Diamond |
Description
Potato Masher, Overall Length 13 1/2 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe Yes, Face Length 4 in, Face Material Stainless Steel, Face Shape Diamond, Face Width 4 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Thermostat, #FWS500-P60 (FWS500-P60)
- ICE-O-MATIC Purge Valve - 230V (9041105-02)
- PLUMB PAK Wash Mchn Spply 3/4X48In (PP23821)
- VITA-MIX Retaining Nut Wrench (15596)
- TABLECRAFT Sngl Spoon Rest, Brushed SS, Sq, 5"X5"X.75" (HB3)
- TABLECRAFT Sq Skimmer, Tin Mesh, 20" L, 6.5" (2677)
- TABLECRAFT Steak Weight, Iron (3033)
- TABLECRAFT Fish Turner, SS, Wood Handle, 6" (2003)
- TABLECRAFT Stainless Steel Tongs, 9.5" (4404)
- TABLECRAFT Ice Scoop, Stainless Steel, 4 oz, PK12 (512)
- TABLECRAFT Locking Tongs, Stainless Steel, 12", PK12 (2012)
- Tablecraft Serving Utensils