Shop All Serving Utensils
Tablecraft
Square Grater, S/S
Mfr # SG201
Zoro # G1158175
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dishwasher Safe Yes
- NSF Certified No
- Cut Type Coarse, Fine, Medium, Plane
Product Information
- Brand Tablecraft
- MFR # SG201
- Zoro # G1158175
- UPC # 727875029911
- Country of Origin China
- Category Serving Utensils
Details
Item | Square Box Grater |
Dishwasher Safe | Yes |
NSF Certified | No |
Cut Type | Coarse, Fine, Medium, Plane |
Description
Square Box Grater, Overall Length 4 in, Handle Material Stainless Steel, Cut Type Coarse, Fine, Medium, Plane, Dishwasher Safe Yes, Handle Color Silver, Product Type Square Box Grater, Blade Material Stainless Steel, Overall Width 4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Onion Powder 20 oz., PK6 (2004028)
- KASON ® - 11267Wt0014 Hinge (1267-000014)
- AMERICAN RANGE Switch, Rocker, 3-Pos (A10086)
- CORTECH Beverage Dispenser, 18" W, Orange (BMX5OR)
- TABLECRAFT Ice Scoop, 18-8 Stainless Steel, 6-10 OZ (BSC0610)
- TABLECRAFT Cutting Board, Brown, .5" Thick, 12"X18" (CB1218BRA)
- TABLECRAFT Spatual, Flat Shaped Rubber Blade, 16" (1516)
- TABLECRAFT Bell SS Water Pitcher, Ice Guard, Mr, 2 Qt (300)
- TABLECRAFT Harp Clip, Stainless Steel, 8" (2508)
- TABLECRAFT Hgh Heat Silicone Spoon, Nylon Hndl, 16.4" (1867)
- CRESTWARE Fork, Black, 15-1/2 in. L, Stainless Steel (KN107)
- Tablecraft Serving Utensils