Shop All Barware and Beverage Service
Tablecraft
Six-Piece Pourer Set, Gallon Assorted Colors
Mfr # 8128A
Zoro # G1761977
product price: $41.15
/pk 6, $6.86/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gallon Complete
- Depth 3"
- Width 4.8"
- Height 4.8"
- Material Polyethylene
Product Information
- Brand Tablecraft
- MFR # 8128A
- Zoro # G1761977
- UPC # 727875033338
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Depth | 3" |
Width | 4.8" |
Height | 4.8" |
Overall Height (In.) | 11.375 in |
Overall Height | 16 1/2 in |
Overall Length | 6 in |
Overall Diameter | 6 in |
Details
Item | Container with Pourer |
Type | Gallon Complete |
Material | Polyethylene |
Color | assorted |
Includes | Container, Neck, Spout, and Caps |
Product Type | Container with Pourer |
Green Certification or Other Recognition | RoHS |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Cap, Container, Neck, Material Polyethylene, Overall Diameter 6 in, Overall Height 16 1/2 in, Overall Length 6 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTHOUSE Heat Saver and Lint Trap (LI113722)
- PRINCE CASTLE Suction Cups , Bagel Cutter, 4-Pk (970-068S)
- HOSHIZAKI Module, Control Frz For - Part# Sp-5210 (SP-5210)
- FAME FABRICS Pill Box Hat, C21, Black (82029)
- TABLECRAFT Pourmaster Complete, Quart Backup (JC1032A)
- TABLECRAFT Twelve-Piece Pourer Set, Screen Em Clear (295)
- TABLECRAFT Free Flow Stainless Steel Jet Pourer (320A)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (4246A)
- TABLECRAFT Bar Mat, Rubber Black 18"L x 12"W (1218BK)
- TABLECRAFT Bucket, Champagne/Wine, Double Wall (RWB119)
- TRUE True 3182 Mocha Wine Purse Bag (3182)
- Tablecraft Barware and Beverage Service