Shop All Condiment Dispensers
Tablecraft
Shaker, 12 oz, PK24
Mfr # P800
Zoro # G0745805
product price: $162.99
/pk 24, $6.79/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Type Perforated Top
- Material Plastic
- Width (In.) 3 in
- Height (In.) 5 3/4 in
Product Information
- Brand Tablecraft
- MFR # P800
- Zoro # G0745805
- UPC # 727875004901
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 12 oz |
Width (In.) | 3 in |
Height (In.) | 5 3/4 in |
Overall Diameter | 3 in |
Details
Item | Shaker |
Type | Perforated Top |
Material | Plastic |
Dishwasher Safe | Yes |
NSF Certified | No |
Handle Included | No |
Body Material | Plastic |
Graduated | No |
Lid Included | Yes |
Description
Shaker, Overall Height 5 5/8 in, Overall Diameter 3 in, Lid Included Yes, Product Type Shaker, Graduated No, Handle Included No, Body Material Plastic, Capacity 12 oz, Dishwasher Safe Yes, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Magnet, W/Housing, F/Legacy For - Part# 917527 (917527)
- GE Adaptor Coupling (WD1X1447)
- METRO Heating Element (RPC13-365)
- SUMMIT APPLIANCE DIV. Summit-Compact Refrigerator 2.37 Cu. Ft. White (FF28LWH)
- TABLECRAFT Widemouth Pourer, 1-1/4 oz, PK12 (3525A)
- TABLECRAFT Dispenser, 14 Oz, PK12 (414)
- TABLECRAFT Salt/Pepper Shakers, 1.25 oz, Melamine, Wht (10413)
- TABLECRAFT Syrup Dispenser, Teardrop, Blck, 10 oz, PK12 (PP410BK)
- TABLECRAFT Std Sqz Bottle, Clr, 38mm, Cone, 8OZ, PK12 (108C-1)
- TABLECRAFT Tablecraft 3 oz. Salt And Pepper Shaker, PK24 (132S&P-2)
- TABLECRAFT Salt and Pepper Shaker Set, 4 Oz, PK12 (6618)
- Tablecraft Condiment Dispensers