Shop All Buffet Service
Tablecraft
Reserved Buffet Sign, SS, Silver
Mfr # B9
Zoro # G9081676
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Width 2 in
- Height 2 in
- Color Silver
- Material Stainless Steel
Product Information
- Brand Tablecraft
- MFR # B9
- Zoro # G9081676
- UPC # 727875089250
- Country of Origin India
- Category Buffet Service
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Height | 2 in |
Overall Height | 2 1/2 in |
Overall Width | 1 3/4 in |
Overall Length | 2 3/4 in |
Details
Item | Reserved Sign |
Color | Silver |
Material | Stainless Steel |
Shape | Tent |
Product Type | Reserved Buffet Sign |
Legend/Sign Text | Reserved |
Description
Reserved Sign, Product Type Reserved Buffet Sign, Color Silver, Legend/Sign Text Reserved, Material Stainless Steel, Overall Height 2 1/2 in, Overall Length 2 3/4 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR Selector Switch Forward Rever (980141)
- SHURFLO Shurflo 4008-101-E65 Revolution Pump - 3.0 GPM, 12 VDC (4008-101-E65)
- FAME FABRICS Smock, Female, Royal Blue, K72, SM (88218)
- MANITOWOC ICE Ice Machine Sanitizer/Gallon (9405813)
- TABLECRAFT Spoon, Solid Serving, 11-3/4" (4333)
- TABLECRAFT Picks, Allergy Paddle, 4-1/2", PK100 (BAMP45A)
- TABLECRAFT Butcher Block Riser, Birch, 12"X18"X1.75" (CBW1218175)
- TABLECRAFT Coffee Decanter, Tritan/SS Base, 64 OZ (18)
- TABLECRAFT Picks, Medium Well Paddle, 3-1/2", PK100 (MEDWELL)
- TABLECRAFT Coffee Buffet Sign, SS, Silver (B1)
- HEATMAX HeatMax 301824 Warmer 30 x 18 x 24 in. Warmer Display & Mechandizer (301824)
- Tablecraft Buffet Service