Shop All Condiment Dispensers
Tablecraft
Pourer, 12 Oz, PK24
Mfr # 57S
Zoro # G1385011
product price: $97.95
/pk 24, $4.08/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Type Side Flap Top
- Material Fluted Glass with Stainless Steel Top
- Capacity 12 oz
- Width (In.) 3 in
Product Information
- Brand Tablecraft
- MFR # 57S
- Zoro # G1385011
- UPC # 727875001504
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 12 oz |
Width (In.) | 3 in |
Height (In.) | 5 5/8 in |
Overall Height | 5 5/8 in |
Overall Diameter | 3 in |
Details
Item | Pourer |
Type | Side Flap Top |
Material | Fluted Glass with Stainless Steel Top |
Capacity | 12 oz |
Body Material | Glass |
Lid Included | Yes |
Handle Included | No |
Body Color | Clear |
Dishwasher Safe | Yes |
Graduated | No |
NSF Certified | No |
Description
Pourer, Overall Height 5 5/8 in, Overall Diameter 3 in, Lid Included Yes, Product Type Canister with Pourer Top, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Capacity 12 oz, Dishwasher Safe Yes, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 441143-1 Double-Contact Bayonet Base Light Bulb - 21 Candle Power, Red Lens (441143-1)
- ORGANIZED FISHING Organized Fishing PCB-3212 31.89 x 11.81 x 0.315 in. Cutting Board & Plastic Cutting Board (PCB-3212)
- HATCO Hwb 800W 220 Volt Round Element Kit (R02.08.586.05)
- ALLPOINTS Leg, Equipment-S/S W/Mount Plt (263230)
- TABLECRAFT Fluted Pourer, SS Top, 12 oz, PK12 (57S-1)
- TABLECRAFT Sqeeze Bottle Caddy, Black, Holds 6 (SBC6)
- TABLECRAFT Condiment Holder, 3 Compartment (104)
- TABLECRAFT Tablecraft 3 oz. Salt And Pepper Shaker, PK24 (132S&P-2)
- TABLECRAFT 63 mm Brown Invertatop™ Cap (63FCAPBR)
- TABLECRAFT Sq Salt/Pepper Shaker W/SS Tops, 2OZ, PK12 (154S&P-2)
- TABLECRAFT Coca-Cola 1-1/4 in. W X 4-7/16 in. L Clear Glass Salt and Pepper Shakers 1 oz (CC339A)
- Tablecraft Condiment Dispensers