Shop All Serving Utensils
Tablecraft
Potato Masher, 19 In
Mfr # 7319
Zoro # G1322903
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome plated metal
- Handle Material Steel
- Dishwasher Safe Yes
- Handle Color Black
- NSF Certified No
Product Information
- Brand Tablecraft
- MFR # 7319
- Zoro # G1322903
- UPC # 727875078667
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Width (In.) | 4 1/2 in |
Overall Length (In.) | 19 in |
Handle Length (In.) | 12 in |
Face Length | 4 1/2 in |
Face Diameter | 4 1/2 in |
Face Width | 4 1/2 in |
Details
Item | Potato Masher |
Material | Chrome plated metal |
Handle Material | Steel |
Dishwasher Safe | Yes |
Handle Color | Black |
NSF Certified | No |
Face Material | Steel |
Face Shape | Round |
Face Finish/Coating | Chrome Plated |
Description
Potato Masher, Overall Length 19 in, Handle Material Steel, Product Type Potato Masher, Dishwasher Safe Yes, Face Diameter 4 1/2 in, Face Finish/Coating Chrome Plated, Face Length 4 1/2 in, Face Material Steel, Face Shape Round, Face Width 4 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Glass Fuse (4-FU04)
- MENTOS Mint Chewy Candy 1.32 oz (481352)
- TRUE Gasket, Door 25 5/8" X 25 7/8" (810878)
- LODGE Lodge Oval Wood Walnut Stain Underliner, PK6 (UOPB)
- TABLECRAFT Cutting Board, Blue, .5" Thick, 12"X18" (CB1218BLA)
- TABLECRAFT Spoon, 11-5/8" (H3902GY)
- TABLECRAFT Stainless Steel Tapered Grater (SG200)
- TABLECRAFT Grater with Handle, S/S (SG202)
- TABLECRAFT Cutting Board, White, .5" Thick, 15"X2"0" (CB1520WA)
- TABLECRAFT Stainless Steel Potato Masher, 12" (7412)
- CRESTWARE Pastry Server, Stainless Steel, 11 in. L (BUF7)
- Tablecraft Serving Utensils