Shop All Cookware
Tablecraft
Pasta Basket, 6 1/2 x 7, PK2
Mfr # 986
Zoro # G2385135
original price:
$90.55
6% off
new price: $84.29
/pk 2, $42.15/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 10 in
- Overall Width (In.) 6 1/4 in
- Overall Height (In.) 13 in
- Material Stainless Steel
- Gauge 0.8 mm
Product Information
- Brand Tablecraft
- MFR # 986
- Zoro # G2385135
- UPC # 727875078773
- Country of Origin China
- Category Cookware
Dimensions
Overall Length (In.) | 10 in |
Overall Width (In.) | 6 1/4 in |
Overall Height (In.) | 13 in |
Pot Height | 7 in |
Pot Diameter | 6 1/4 in |
Details
Item | Pasta Basket |
Material | Stainless Steel |
Gauge | 0.8 mm |
Color | Blue |
Handle Color | Black |
Lid Included | No |
NSF Certified | No |
Description
Pasta Basket, Pot Diameter 6 1/4 in, Pot Height 7 in, Lid Included No, Color Blue, Product Type Pasta Basket, Gauge 0.8 mm, NSF Certified No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Compliant Plst Sign, Hand Wash Only, 3"X9" (394554)
- GEN Teaspoon, White, 5-7/8", PK1000 (GENMWSIW)
- ANTHONY INTERNATIONAL Hold Open Arm (02-11807-0002)
- GOODYEAR Exhaust Fan V-Belt Ax24 (AX24)
- TABLECRAFT Cocotte with Lid, Cast Iron/SS Knob, 8 oz (10747)
- TABLECRAFT Grill Pan, Tri-Ply, 11" Dia, 3 qt. (CW7020)
- TABLECRAFT Sauce Pan, Tri-Ply, 2 qt. (CW7002)
- TABLECRAFT Cocotte/Lid, Cast Iron /SS Knob, 16 oz (10748)
- TABLECRAFT Acacia Wood Underliner for Oval Skillet (10764)
- TABLECRAFT Sauce Pan, Die Cast, Aluminum, 5 qt. (CWDC1030)
- BON CHEF Cucina French Oven W/ Lid, Hammered Finish, 15" X 11" X 4", 2 Sq Hndls, 7 Qt (60004HF)
- Tablecraft Cookware