Shop All Knives & Cutlery
Tablecraft
Paring Knife, 3 1/2 In
Mfr # E5618
Zoro # G2326825
original price:
$10.79
23% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Firm Grip
- Dishwasher Safe Yes
- Length 3 1/2 in
- Blade Material Stainless steel
- Handle Color Black
Product Information
- Brand Tablecraft
- MFR # E5618
- Zoro # G2326825
- UPC # 657095056186
- Country of Origin Taiwan, Province of China
- Category Knives & Cutlery
Dimensions
Length | 3 1/2 in |
Details
Item | Paring Knife |
Type | Firm Grip |
Dishwasher Safe | Yes |
Blade Material | Stainless steel |
Handle Color | Black |
Handle Material | Plastic |
NSF Certified | No |
Metal Detectable | No |
Edge Style | Fine Edge |
Knife Type | Paring Knife |
Number of Implements | 1 |
Description
Paring Knife, Edge Style Fine Edge, FDA Compliant No, Knife Type Paring Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Short, Overall Length 7 5/8 in, NSF Certified No, Handle Material Plastic, Blade Length 3 1/2 in, Metal Detectable No, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE (Bc/Gdco11E) Probe (M0120X)
- FAME FABRICS Smock, Zipper, Burgundy, K74, 3XL (82641)
- FRANKE FOODSERVICE SYSTEM Controller Etc1H1 120V 60 Hz (19000652)
- CADCO Thermostat (THWT)
- GARDENCARE Food Processing Knife Fruit 2 in Stainless Steel Blade (GA595007)
- STARFRIT Paring Knife Set with Covers (093401-006-0000)
- WINCO Winco Economy Stainless Steel Mixing Bowl (MXB-300Q)
- ZWILLING J.A. HENCKELS Zwilling JA Henckels 6034899 7 in. Stainless Steel Santoku Knife (6034899)
- VOLLRATH Salad Fork, 6 1/2 in L, Silver, PK12 (48227)
- MERCER CUTLERY Millennia Wide Chef, 8", Hollow Ground (M18000)
- DEXTER RUSSELL Stainless Heavy Duty Cleaver 8 In (08230)
- Tablecraft Knives & Cutlery