Shop All Electric Can Openers
Tablecraft
Nickel Plated Can Tapper, 60 PK
Mfr # CT109
Zoro # G2055191
original price:
$59.53
8% off
new price: $54.25
/pk 60, $0.90/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Material Carbon Steel
- Length 4 in
- Height 3/8 in
- Color Silver
Product Information
- Brand Tablecraft
- MFR # CT109
- Zoro # G2055191
- UPC # 727875029140
- Country of Origin India
- Category Electric Can Openers
Dimensions
Width | 5/8 in |
Length | 4 in |
Height | 3/8 in |
Overall Length | 4 in |
Overall Height | 1/2 in |
Overall Width | 3/4 in |
Details
Item | Can Tapper |
Material | Carbon Steel |
Color | Silver |
Power Source | Manual |
Description
Can Tapper, Color Silver, Material Carbon Steel, Overall Length 4 in, Overall Width 3/4 in, Overall Height 1/2 in, Power Source Manual, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Breaker, Vacuum (3/8"Npt) (00-271008-00002)
- AMERICAN RANGE Switch, Rocker, 3-Pos (A10086)
- SANI-LAV Immersion Heating Element, 1100W W/Dial (1100)
- HAMILTON BEACH BRANDS 2 Slice BLK Toaster (22624)
- TABLECRAFT Portable Can Opener (E5627)
- CRESTWARE Can Opener Replacement Blade (CO1B)
- WEATHERBEE Opener Jar Vise (JV-1)
- SWING-A-WAY Wall Mount Can Openr Wh (609WH)
- SWING-A-WAY Jar Opener Swing-A-Way (711BK)
- CUISINART Dlx Electrc Can Openr Ss (CCO-55)
- BLACK & DECKER EasyCut Black Electric Can Opener (EC500B-T)
- Tablecraft Small Kitchen Appliances