Shop All Serving Utensils
Tablecraft
Meat Tenderizer, Wood Handle
Mfr # 3016
Zoro # G1231867
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sides 2
- Handle Material Wood
- Material Aluminum
- Overall Length 13 in
- Handle Color Brown
Product Information
- Brand Tablecraft
- MFR # 3016
- Zoro # G1231867
- UPC # 727875030788
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Overall Length | 13 in |
Handle Length | 10 3/8 in |
Details
Item | Meat Tenderizer |
Number of Sides | 2 |
Handle Material | Wood |
Material | Aluminum |
Handle Color | Brown |
NSF Certified | No |
Description
Meat Tenderizer, Overall Length 13 in, Number of Sides 4, Handle Length 10 3/8 in, Material Aluminum, Handle Material Wood, Handle Color Brown, Product Type Meat Tenderizer, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSTA Costa Egg Noodle Wide 10lbs, PK2 (1WN)
- ICE-O-MATIC Switch Assembly Bin Control B (2061471-03S)
- VULCAN HART Hi Limit (00-960748)
- CLEVELAND Valve Piston, Td2 (KE52752-1)
- TABLECRAFT Spatula, 10-1/4" (H3909GY)
- TABLECRAFT Bamboo Base Metal Clip, 5" Sq (5CHBAM)
- TABLECRAFT Ladle, Silicone/SS, 12.125"L, 4 oz (10052)
- TABLECRAFT Aluminum Ice Scoop, 3OZ (638)
- TABLECRAFT Solid Turner, 13-3/4" (5313)
- TABLECRAFT Potato Masher, 24 In (7324)
- CRESTWARE Perforated Basting Spoon, Black, 15 in. L (PHS15P)
- Tablecraft Serving Utensils