Shop All Measuring Utensils
Tablecraft
Measuring Spoon, 1/4 tsp., Stainless Steel
Mfr # 721A
Zoro # G9081703
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 tsp
- Material Stainless Steel
- Color Silver
- Width 7/8 in
- Height 3/16 in
Product Information
- Brand Tablecraft
- MFR # 721A
- Zoro # G9081703
- UPC # 727875056658
- Country of Origin India
- Category Measuring Utensils
Dimensions
Width | 7/8 in |
Height | 3/16 in |
Length | 3 7/8 in |
Handle Length | 2 3/4 in |
Overall Length | 3 7/8 in |
Overall Width | 1/8 in |
Overall Height | 7/8 in |
Details
Item | Measuring Spoon |
Capacity | 1/4 tsp |
Material | Stainless Steel |
Color | Silver |
Graduation Range | 1/4 tsp. |
Handle Type | Flat |
Gauge | 200 |
Handle Color | silver |
Number of Pieces | 1 |
Dry/Liquid | Dry, Liquid |
Handle Style | Flat |
Product Type | Measuring Spoon |
NSF Certified | No |
Maximum Temperature Resistance | 450 Degrees F |
Graduation Subdivisions | 1/4 tsp |
Description
Measuring Spoon, Overall Height 7/8 in, Material Stainless Steel, Color Silver, Handle Color Silver, Handle Length 2 3/4 in, Handle Style Flat, Number of Pieces 1, Maximum Temperature Resistance 450 Degrees F, Gauge 200 ga, Capacity 0.25 tbsp, Dry/Liquid Dry, Liquid, Product Type Measuring Spoon, Graduation Subdivisions 1/4 tsp, Overall Length 3 7/8 in, Overall Width 1/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Ez Use Banquet Serving Tongs 6" - Black Matte (9469BM)
- HOSHIZAKI Thermistor, Defrost (4A4865-02)
- EAGLE GROUP Infinire Control 120V - Kit W (383988)
- MAXX COLD LAMP, X27R.29 (X27R.29)
- TABLECRAFT Prem SS Measuring Cups Set, 4PCS (H725)
- TABLECRAFT Measuring Spoon, 1 tl., Stainless Steel (721C)
- TABLECRAFT Coffee Scoop Combo, SS, 1 and 2 Tbsp (403)
- TABLECRAFT Measuring Cup, 1/4 Cup, Stainless Steel (724A)
- TABLECRAFT Measuring Cup, 1/2 Cup, Stainless Steel (724C)
- TABLECRAFT Coffee Scoop, Stainless Steel, 1 Tbsp (401)
- ARAVEN SCOOP MEDIUM 32 oz TRANSPARENT (09459)
- Tablecraft Measuring Utensils