Shop All Trays and Platters
Tablecraft
Hinged Dome Cover, Round, 19x10
Mfr # PC2
Zoro # G1718385
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Access Type Hinged
- Overall Width 10 in
- Color Clear
- Material polycarbonate
- Product Type Display Cover
Product Information
- Brand Tablecraft
- MFR # PC2
- Zoro # G1718385
- UPC # 727875091871
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Width | 10 in |
Overall Length | 19" |
Details
Item | Dome Cover |
Access Type | Hinged |
Color | Clear |
Material | polycarbonate |
Product Type | Display Cover |
NSF Certified | No |
Description
Dome Cover, Overall Height 10 in, Product Type Display Cover, Access Type Hinged, Color Clear, Features Metal Handle, Material Polycarbonate, Overall Width 19 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN RICHS Allen Pastry Filling Cream Cheese Bakeable, PK12 (02907)
- VICTOR Mole&Gopher Repllnt 10Lb (M7002-2)
- BOARDWALK Cutlery Kit, Fork/Knife/Napk, 4 pcs., PK250 (FKTNHWPSWH)
- PITCO Pilot Burner - Nat For - Part# B8039517C (B8039517C)
- TABLECRAFT Natural Basket, Rectangular, 10x7.25", PK12 (1187W)
- TABLECRAFT Taco/Tostada Salad Shell Basket, Chrome (4039)
- TABLECRAFT Curved Fruit Basket (FC1649)
- TABLECRAFT Regent Round Basket, 18-8 SS, 8"X3.25" (6170)
- TABLECRAFT Diner Platter, 12 In, Black, PK12 (137512BK)
- TABLECRAFT Platter Basket, Oval, Red, PK36 (1076R)
- TUXTON Vitrified China Tray Agave - 11.63 x 5.13 x 1.13 in. - 1 Dozen (GAA-550)
- Tablecraft Trays and Platters