Shop All Buffet Service
This Product is Discontinued
Tablecraft
Dry EraseBuffet Sign, Porcelain, White (Discontinued)
Mfr # P16
Zoro # G9081694
This Product is Discontinued
Key Features
- Length 3 1/2 in
- Width 1 3/4 in
- Height 2 in
- Color White
- Material Porcelain
Product Information
- Brand Tablecraft
- MFR # P16
- Zoro # G9081694
- UPC # 727875092045
- Country of Origin China
- Category Buffet Service
Dimensions
Length | 3 1/2 in |
Width | 1 3/4 in |
Height | 2 in |
Details
Item | Dry Erase Buffet Sign |
Color | White |
Material | Porcelain |
Shape | Tent |
Description
Dry Erase Buffet Sign, Color White, Material Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.