Shop All Condiment Dispensers
Tablecraft
Dispenser, 6 Oz, PK12
Mfr # 406
Zoro # G1181144
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 oz
- Material Glass/Chrome Plate Metal Top
- Overall Length 4 in
- Lid Color Silver
- Body Color Clear
Product Information
- Brand Tablecraft
- MFR # 406
- Zoro # G1181144
- UPC # 727875006400
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Size | 6 oz |
Overall Length | 4 in |
Details
Item | Syrup Dispenser |
Material | Glass/Chrome Plate Metal Top |
Lid Color | Silver |
Body Color | Clear |
Dishwasher Safe | No |
Body Material | Glass |
Lid Material | Metal |
NSF Certified | No |
Description
Syrup Dispenser, NSF Certified No, Dishwasher Safe No, Body Color Clear, Overall Width 2 3/4 in, Lid Material Metal, Overall Length 4 in, Product Type Syrup Dispenser, Body Material Glass, Capacity 6 oz, Lid Color Silver, Overall Height 4 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Air Inlet Filter For - Part# 40.02.684P (40.02.684P)
- STARBUCKS Whole Bean Coffee, Decaffeinated, Pike Place, 1 lb, Bag (12540222)
- BREMA Solenoid Valve Cb316A (23410)
- VULCAN HART Pilot Tube (00-922124-0000A)
- TABLECRAFT Salt/Pepper Shaker, 3 oz, PK12 (615)
- TABLECRAFT Tablecraft 1 oz. Eiffel Tower Salt And Pepper Chrome Top Shaker, PK48 (C83-12)
- TABLECRAFT Dualway Wm Sqz Bottle, 63mm, 16OZ, PK12 (11663CF)
- TABLECRAFT Salad Dispenser Set, PK12 (483)
- TABLECRAFT Rsealble Salt Pppr Shkr, SS Clp Top, 1.5OZ (H15S&P)
- TABLECRAFT 24 oz Invertatop™ Squeeze Bottle with Blue Cap (24SVBLEC)
- MIND READER Caddy Coffee Organizer, Black (CAD01-BLK)
- Tablecraft Condiment Dispensers