Shop All Cutting Boards and Mats
Tablecraft
Cutting Mat, Flexible, 15x20, PK6
Mfr # FCB1520W
Zoro # G2126056
product price: $31.49
/pk 6, $5.25/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 20 in
- Material Polyethylene
- Color White
- Standards NSF Listed
Product Information
- Brand Tablecraft
- MFR # FCB1520W
- Zoro # G2126056
- UPC # 727875084828
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 15 in |
Width | 20 in |
Overall Width | 15 in |
Overall Length | 20 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | White |
Standards | NSF Listed |
NSF Certified | Yes |
For Use With | Chopping Vegetables Or Meat |
Product Type | Cutting Board |
Description
Cutting Board, Color White, Material Polypropylene, Overall Length 20 in, Overall Width 15 in, Features Flexible, NSF Certified Yes, Product Type Cutting Board, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24CT Break Blend KCups (707196)
- WISE FOODS Wise Foods 695020 60 Servings Wise Emergency Food Kit (695020)
- NEW AGE Poly Box Storage Rack, 8 Pan Capacity (1481)
- FRANKE FOODSERVICE COFFEE Air Valve Complete (1559813)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- TABLECRAFT Cutting Mat, Flexible, 18x24, Pk6 (FCB1824W)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x6.5" (BBR18126)
- TABLECRAFT Butcher Board, Wood, 24" x 18" x 1.75" (CBW1824175)
- TABLECRAFT Butcher Board, Wood, 15" x 20" x 1.75" (CBW1520175)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x11.75" (BBR181212)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- Tablecraft Cutting Boards and Mats