Shop All Cutting Boards and Mats
Tablecraft
Cutting Mat, Flexible, 12x18, PK6
Mfr # FCB1218W
Zoro # G1273562
product price: $21.29
/pk 6, $3.55/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 18 in
- Material Polyethylene
- Color White
- Thickness 1/16 in
Product Information
- Brand Tablecraft
- MFR # FCB1218W
- Zoro # G1273562
- UPC # 727875084804
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12 in |
Width | 18 in |
Overall Length | 18 in |
Overall Width | 12 in |
Details
Item | Cutting Board |
Material | Polyethylene |
Color | White |
Thickness | 1/16 in |
Standards | NSF Listed |
For Use With | Chopping Vegetables Or Meat |
NSF Certified | Yes |
Product Type | Cutting Board |
Description
Cutting Board, Color White, Material Polypropylene, Overall Length 18 in, Overall Width 12 in, Features Flexible, NSF Certified Yes, Product Type Cutting Board, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Graduation School Spirit Blue Paper Plates, 9", 180PK (320052)
- IDAHOAN FOODS Idahoan Foods Homestyle Buttery Mashed Potato 32 oz., PK8 (2970000341)
- PIONEER Ceramic Water Crock (900114)
- VOLLRATH SS Stock Pot, 22 Qt (77523)
- TABLECRAFT Six-Piece Cutting Mat Set, 15x20, PK6 (FCB1520A)
- TABLECRAFT Butcher Board, Wood, 30" x 18" x 1.75" (CBW1830175)
- TABLECRAFT Butcher Board, Wood, 15" x 20" x 1.75" (CBW1520175)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x11.75" (BBR181212)
- TABLECRAFT Cutting Mat, Flexible, 18x24, Pk6 (FCB1824W)
- TABLECRAFT Six-Piece Cutting Mat Set, 18x24, PK6 (FCB1824A)
- SAN JAMAR 10 in x 16 in Cutting Board Mat (CBM1016)
- Tablecraft Cutting Boards and Mats