Shop All Barware and Beverage Service
Tablecraft
Corkscrew, Winged
Mfr # 1225
Zoro # G1394802
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Winged
- Color Silver
- Overall Width 2 1/2 in
- Functions Cap Lifter
- Overall Length 6 3/4 in
Product Information
- Brand Tablecraft
- MFR # 1225
- Zoro # G1394802
- UPC # 727875039811
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 6 3/4 in |
Details
Item | Wing Corkscrew |
Type | Winged |
Color | Silver |
Functions | Cap Lifter |
Handle Material | Stainless Steel |
Product Type | Wing Corkscrew |
NSF Certified | No |
Description
Wing Corkscrew, Color Silver, Functions Cap Lifter, Handle Material Stainless Steel, Overall Length 6 3/4 in, Product Type Wing Corkscrew, Overall Width 2 1/2 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Removable Seat For Old-Style Faucets (000761-20)
- COMPAK Knob Thrmostat Replacment (00535)
- BRADSHAW Good Cook Ceramic 16 Ounce Soup Dish, Red (04407)
- ALLIANCE Handle Door Black Pk (217/00059/00P)
- TABLECRAFT Bucket, Champagne/Wine, Round Stand (RS2132)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (4246A)
- TABLECRAFT Plst Pitcher, Wht, 3-Way Sanitary Blue Lid (144W)
- TABLECRAFT Compliant Plst Sign, Hand Wash Only, 3"X9" (394554)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (670)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (148A)
- RSVP INTERNATIONAL Mojito Muddler (MUDD)
- Tablecraft Barware and Beverage Service