Shop All Trays and Platters
Tablecraft
Classic Basket, Oval, Black, PK36
Mfr # 1074BK
Zoro # G2190063
product price: $25.39
/pk 36, $0.71/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Classic Oval
- Depth 9 3/8 in
- Overall Depth 9 3/8 in
- Width 6 in
- Height 1 7/8 in
Product Information
- Brand Tablecraft
- MFR # 1074BK
- Zoro # G2190063
- UPC # 727875010513
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 9 3/8 in |
Overall Depth | 9 3/8 in |
Width | 6 in |
Height | 1 7/8 in |
Overall Length | 9 5/16 in |
Details
Item | Food Serving Basket |
Type | Classic Oval |
Color | Black |
Material | Plastic |
Dishwasher Safe | Yes |
Basket Design | Oval |
Microwaveable | Yes |
Handle Included | No |
Description
Food Serving Basket, Color Black, Material Plastic, Handle Included No, Overall Depth 9 3/8 in, Dishwasher Safe Yes, Microwaveable Yes, Overall Height 1 7/8 in, Overall Length 9 5/16 in, Overall Width 6 3/16 in, Basket Design Oval, Product Type Food Serving Basket, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO Tomlinson Faucet (100145)
- ALLIANCE KIT W/DIN, VALVE, 3/4 (BRASS DIN 24/60 (F8521701)
- STARFRIT 50-Watt 3-in-1 Electric Can Opener (024715-003-0000)
- DEXTER RUSSELL Bread Scoring Knife, 3 Blade (15753)
- TABLECRAFT Classic Basket, Oval, Red, PK36 (1074R)
- TABLECRAFT Glass Rimmer, 5 Swing Out Trays, Blk, Ps (H5633)
- TABLECRAFT Tray, Rectangular, 18 1/4x12 1/2 (CT1812)
- TABLECRAFT Round Serving Basket, Blk Metal, 6x6x2.25 (10534)
- TABLECRAFT Mas Grande, Platter Basket, Red, PK12 (1079R)
- TABLECRAFT Rectangular Drip Tray, SS, 19x4.125 (10482)
- CAMBRO Cafeteria Tray, 16 5/16 in L, Amazon Blue (EA1216123)
- Tablecraft Trays and Platters