Shop All Barware and Beverage Service
Tablecraft
Center Ice Core Pitcher, 1/2 Gallon Clear
Mfr # 319
Zoro # G3493691
product price: $38.19
/ea
$38.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 gal
- Material Plastic
- Color Clear
- Product Type Pitcher with Ice Core
- NSF Certified No
Product Information
- Brand Tablecraft
- MFR # 319
- Zoro # G3493691
- UPC # 727875078544
- Country of Origin Taiwan, Province of China
- Category Barware and Beverage Service
Dimensions
Size | 10 1/4 in |
Details
Item | Pitcher with Ice Core |
Capacity | 1/2 gal |
Material | Plastic |
Color | Clear |
Product Type | Pitcher with Ice Core |
NSF Certified | No |
Description
Pitcher with Ice Core, Product Type Pitcher with Ice Core, Capacity 2 qt, Color Clear, Includes Center Ice Core, NSF Certified No, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Tubing Poly1/2X100'620Od (052010P)
- LOGO BRANDS Michigan State 16oz Gameday Pint Glass (172-G16P-1)
- COOPER-ATKINS RefrigeratorFreezer Therm Horizontal Glass Tube (335-01-1)
- GLASTENDER Breaker Strip - Slidingdoor For - Part# 7000239 (7000239)
- TABLECRAFT Center Ice Core Pitcher, 3/4 Gallon Clear (328)
- TABLECRAFT Garnish Station, First In-First Out, 6Bins (BCD6000)
- TABLECRAFT Free Flow Plastic Red Pourer (35R)
- TABLECRAFT Ashtray, Blk Phenolic, 3.25"DiaX1.25", PK12 (131B)
- TABLECRAFT Bell SS Water Pitcher, Mirror, 2 Qt (202)
- TABLECRAFT Free Flow Stainless Steel Jet Pourer (320A)
- PUREWINE The Wand Polypropylene Wine Filter, Silver (PU7188)
- Tablecraft Barware and Beverage Service