Shop All Table Numbers and Card Holders
Tablecraft
Card Holder with Lip, SS, Silver
Mfr # B17
Zoro # G3486561
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Tent
- Color Silver
- Length 2 1/2 in
- Width 2 1/4 in
Product Information
- Brand Tablecraft
- MFR # B17
- Zoro # G3486561
- UPC # 727875090904
- Country of Origin India
- Category Table Numbers and Card Holders
Dimensions
Length | 2 1/2 in |
Width | 2 1/4 in |
Height | 1 3/4 in |
Overall Length | 2 1/2 in |
Overall Height | 1 7/8 in |
Overall Width | 2 3/4 in |
Details
Item | Card Holder |
Material | Stainless Steel |
Shape | Tent |
Color | Silver |
Product Type | Card Holder |
Description
Card Holder, Product Type Card Holder, Color Silver, Material Stainless Steel, Overall Height 1 7/8 in, Overall Length 2 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIKITCHEN PRODUCTS Tube Screen 17-1/2'' X 17-1/2'' (P6072186)
- RSVP INTERNATIONAL Nutty Squirrel Nutcracker (NUTS)
- IMPERIAL COOKING EQUIPMENT Thermostat Fdo-1, 3/16 X 14-3/4, 54 (1153)
- BUSY BEE Busy Bee Jug Clover Honey 48 oz., PK6 (BB1048)
- TABLECRAFT Card Holder, Slanted, Acrylic, 4x6 (ACHS46)
- TABLECRAFT Card Holder, Rectangle, 4x1-1/4x2-1/2 (A362)
- TABLECRAFT Card and Number Holder, 6 In (1306)
- TABLECRAFT Number CardSet, 1-100, Plastic, White, PK100 (TN100)
- TABLECRAFT Clip Holder, Circle, SS, 3-1/2 In, PK12 (CH2)
- COMMERCIAL Yellow Table Tent (86407)
- SERVICE IDEAS Laser Cut Table Tent, Sanitized, Brushed (1C-BF-SANITIZED-MOD)
- Tablecraft Table Numbers and Card Holders