Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Beverage Dispenser, 3 Gal, Brown
Mfr # 954
Zoro # G1176874
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3 gal
- Material Polypropylene
- Depth 24 1/4 in
- Width 16 1/8 in
- Height 16 3/4 in
Product Information
- Brand Tablecraft
- MFR # 954
- Zoro # G1176874
- UPC # 727875013088
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Depth | 24 1/4 in |
Width | 16 1/8 in |
Height | 16 3/4 in |
Overall Height | 16 3/4 in |
Maximum Cup Height | 7 in |
Overall Width | 12 1/2 in |
Overall Depth | 11 in |
Details
Item | Beverage Dispenser |
Capacity | 3 gal |
Material | Polypropylene |
Color | Brown |
Standards | NSF |
Number of Dispensers | 1 |
Temperature | Cold |
Dispenser Actuation | Faucet |
Shape | Square |
Description
Beverage Dispenser, Capacity 3 gal, Shape Square, Color Brown, Overall Height 16 3/4 in, Overall Width 12 1/2 in, Overall Depth 11 in, Number of Dispensers 1, Material Polypropylene, Dispenser Actuation Faucet, Maximum Cup Height 7 in, Standards NSF, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MOTOR 3/4 HP-115-208-230/60/1 (M412227P)
- CDN Beverage & Frothing Thermometer – 6.5” Stem (IRB220-F-6.5)
- GAYLORD Pressure Temperature Gauge 0-2 (10175)
- HOSHIZAKI Bracket-Rail Cover (4A5596-02)
- TABLECRAFT Beverage Dispenser, 2.5 gal., SS (75)
- TABLECRAFT Carafe/Lid, 19 oz, Clear, Plastic Lid (10716)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- TABLECRAFT Beverage Dispenser, 2.1 Gallons (71)
- TABLECRAFT Carafe/Lid, 11 oz, Clear, Plastic Lid (10715)
- TABLECRAFT Beverage Tub, Oval, 5-3/4 gal. (BT1815)
- WINCO Winco 2 Liter Stainless Steel Push Button Carafe (CF-2.0)
- Tablecraft Coffee & Hot Beverage Dispensers