Shop All Coffee & Hot Beverage Dispensers
Tablecraft
Beverage Dispenser, 2.1 Gallons
Mfr # 71
Zoro # G3391202
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- Capacity 2 gal
- Material Polycarbonate, Stainless Steel
- Height 22 3/4 in
- Width 10 3/4 in
Product Information
- Brand Tablecraft
- MFR # 71
- Zoro # G3391202
- UPC # 727875065407
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Height | 22 3/4 in |
Width | 10 3/4 in |
Depth | 22 3/4 in |
Overall Depth | 10 1/4 in |
Maximum Cup Height | 5 1/2 in |
Overall Height | 22 3/4 in |
Overall Width | 13 3/4 in |
Details
Item | Beverage Dispenser |
Type | Single |
Capacity | 2 gal |
Material | Polycarbonate, Stainless Steel |
Color | Clear, Silver |
Includes | Drainable Ice Chamber, Reservoir |
Temperature | Cold |
Shape | Round |
Dispenser Actuation | Faucet |
Number of Dispensers | 1 |
Includes Spill Reservoir | Yes |
Description
Beverage Dispenser, Capacity 2 gal, Shape Round, Color Clear, Silver, Overall Height 22 3/4 in, Overall Width 13 3/4 in, Overall Depth 10 1/4 in, Number of Dispensers 1, Material Polycarbonate, Stainless Steel, Dispenser Actuation Faucet, Includes Drainable Ice Chamber, Reservoir, Includes Spill Reservoir Yes, Maximum Cup Height 5 1/2 in, Temperature Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-2108 BLUE EPACT2005 SPRAY FA (017288-45)
- RUBBERMAID COMMERCIAL Economy Plastic Cart, Three-Shelf, 18-5/8w x 33-5/8d x 37-3/4h, Black (FG342488BLA)
- DUNKIN French Vanilla Iced Coffee Drink, 137 oz Bottle, 12PK (049000072396)
- KOLPAK Door Gasket - 36-1/4" X 79" (25567-1075)
- TABLECRAFT Big Squeeze Juice Press, 7.25x11x15.25" (JP9730)
- TABLECRAFT Wall Beverage Tub, Double, SS, 8-3/4 gal. (BTB2111)
- TABLECRAFT Carafe/Lid, 11 oz, Clear, Plastic Lid (10715)
- TABLECRAFT Beverage Dispenser, Plastic, 5 gal.. (1055)
- TABLECRAFT Cereal Dispenser, Triple, 50 oz. (693)
- TABLECRAFT Beverage Dispenser, Single, Tan, 3 gal. (356DP)
- CREATIVE WARE Beverage Dispenser 1.5 Gallon (RM-BEV12)
- Tablecraft Coffee & Hot Beverage Dispensers