Shop All Barware and Beverage Service
Tablecraft
Bar Strainer, 4 Prong, Stainless Steel PK12
Mfr # S209
Zoro # G2401296
product price: $37.85
/pk 12, $3.15/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Prong
- Material Stainless Steel
- Color Silver
- Product Type 4 Prong Bar Strainer
- NSF Certified No
Product Information
- Brand Tablecraft
- MFR # S209
- Zoro # G2401296
- UPC # 727875019226
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 3/4 in |
Overall Height | 6 in |
Details
Item | Bar Strainer |
Type | 4 Prong |
Material | Stainless Steel |
Color | Silver |
Product Type | 4 Prong Bar Strainer |
NSF Certified | No |
Dishwasher Safe | Yes |
Description
Bar Strainer, Material Stainless Steel, Overall Length 4 1/2 in, Color Silver, Overall Width 3/4 in, Overall Height 6 in, Dishwasher Safe Yes, Product Type 4 Prong Bar Strainer, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Lead Wires 18" (B6779850)
- ALLEN RICHS Allen Filling Bavarian Creme Bakeable, PK12 (02887)
- WHIRLPOOL Dryer Lint Screen (3389644)
- TGI FRIDAYS TGI Friday's Sour Cream & Onion Potato Skins 3 oz. Bag, PK6 (30131)
- TABLECRAFT Muddler, Plastic Tip, Blk Acid Etch Finish (10559)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- TABLECRAFT Free Flow Stainless Steel Jet Pourer (320A)
- TABLECRAFT Twelve-Piece Pourer Set, 1 1/2 oz. Measured Pour (2249A)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (670)
- TABLECRAFT Premium Wine Key Corkscrew, Curved Blade (1228)
- FINAL TOUCH Silver Stainless Steel Cocktail Mixing Spoon (FTA7010)
- Tablecraft Barware and Beverage Service