Shop All Flatware
Table 12
50 Piece Flatware Set, Stainless Steel Kitchen Utensils Set, Dishwasher Safe
Mfr # TF50S70T
Zoro # G809245050
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.74 in
- Includes 1*product, 1*manual
- Width 11 in
- Length 4.72 in
- Color Stainless steel
Product Information
Dimensions
Height | 3.74 in |
Width | 11 in |
Length | 4.72 in |
Depth | 4.72 in |
Details
Item | Flatware Set |
Includes | 1*product, 1*manual |
Color | Stainless steel |
Description
Combine practicality with timeless sophistication in this incredible 50-piece stainless steel flatware set. Featured kitchen utensils include 8 place forks, 8 place knives, 8 place spoons, 8 salad forks, 8 teaspoons, 8 round bowl soup spoons, as well as 1 serving fork and 1 serving spoon. Reliable, durable, and made of 18/10 stainless steel, this silverware set 8.15 lbs. can be used for entertaining guests or informal use on a weekday with leftovers. The faceted design on our flatware is enhanced with a distressed finish for a modern and industrial look. Eat in a style with flatware that will accommodate any home dcor. Our kitchen set is dishwasher safe and hassle-free. Reinforced packaging included for total customer satisfaction.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SPORT Sports Drink Mix, Sugar Free, Blue Raz, Fruit Punch, Grape, Lemon-Lime, Orange, 30 PK (10125048)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- WARING Nut Gasket (024268)
- MONARCH Cheesecloth Boxes Grade 40 BLEACHED (N060-W35)
- VOLLRATH Flatware Cyldr, Wht, Plastic (52643)
- WALCO Fork, Length 8 In, PK24 (WL28051)
- WALCO Dessert Spoon, Length 6 15/16 In, PK24 (WL7207)
- ITI Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (BA-115)
- ONEIDA Oneida Windsor Iii Dinner Fork Foodservice, PK36 (B401FPLF)
- WALCO Dinner Knife, Length 8 In, PK12 (WL7220)
- WALCO Steak Knife, 8 5/8 In, PK36 (WL740527)
- Table 12 Flatware