Shop All Serving Plates and Bowls
Table 12
16pc Stonewashed Dinnerware Set
Mfr # TD16Y50S
Zoro # G909263077
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13.3 in
- Color Stainless steel
- Overall Depth (In.) 14.5 in
- Overall Length 14.5 in
- Overall Width 15.5 in
Product Information
- Brand Table 12
- MFR # TD16Y50S
- Zoro # G909263077
- UPC # 810064691508
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Overall Height | 13.3 in |
Overall Depth (In.) | 14.5 in |
Overall Length | 14.5 in |
Overall Width | 15.5 in |
Details
Item | Dinnerware Set |
Color | Stainless steel |
Includes | 1*product, 1*manual |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Door Gasket (HHB-8236.B)
- ATOSA Door 60-3/4 X 23-5/16 Gasket (W0404515)
- VULCAN HART Knob 2-1/4 D, Off-10-1 (833220-00011)
- SPICE CLASSICS Spice Classics Chili Powder 6lbs, PK3 (901057346)
- TABLE 12 16-Piece Natural White Coupe Dinnerware Set, Service for 4 (TD16Y40W)
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover (978SFVS191)
- SISTEMA Klip It 31.7 oz Assorted Noodle Bowl (21109)
- ELK STUDIO Glass Bowl With HandPulled Glass Balls, Small (BOWL033)
- BASICWISE Black Wire Iron Basket Fruit Bowl (QI003810)
- TABLECRAFT Mini Round Kettle Server, 16 OZ (CW30151)
- ITI Pasta Bowl, 10 in Dia, 40 oz, PK12 (TN-110)
- Table 12 Serving Plates and Bowls