Shop All File Folders
Tabbies
Medical Chart Divider Sheet 8-1/2 x 11", PK400
Mfr # 54520
Zoro # G5885166
product price: $55.65
/pk 400, $0.14/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11" H x 8-1/2" W
Product Information
- Brand Tabbies
- MFR # 54520
- Zoro # G5885166
- UPC # 084371545209
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11" H x 8-1/2" W |
Details
Item | Medical Chart Index Tabs & Divider Sheets |
Color | White |
Description
Medical Chart Divider Sheet,8.5x11,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 20"x 20", Clear (R2020)
- ZORO SELECT Engineering Tech Sheet, Drill Size Chart (5DFE0)
- BIC Mechanical Pencil, 0.7mm, Assorted, PK12 (BICMPG11)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- TABBIES Protector Top Tab Folder 3.5x2", Clear, PK5 (58385)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- TABBIES MedicalChart Divider Set Side Tab, 9 x 11", PK40 (54505)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- UNIVERSAL Universal One Mesh Three-Pack Wall Files with Hanger, Letter, Black (UNV20011***)
- BUSINESS SOURCE Folder, File, Ltr, 1/2 Ast, Mla 100PK (BSN17524)
- Tabbies File Folders