Shop All Trimmer Accessories
T Terre
Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft.
Mfr # 5740010065
Zoro # G208455968
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Size 065 inch
- Height 1.5
- Width 7.5
- Material Nylon PA6
Product Information
- Brand T Terre
- MFR # 5740010065
- Zoro # G208455968
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.5 |
Size | 065 inch |
Height | 1.5 |
Width | 7.5 |
Details
Item | Trimmer String |
Material | Nylon PA6 |
Weight | 1 |
For Use With | Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Description
Terre Products OEM replacement high quality trimmer line part 5740010065 is made with Nylon PA6 tough abrasion-resistant material. Round trimmer string measures 065-inch diameter, line length 564 ft. 172m. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. String trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. * MATERIALS - Terra Products .065 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH High strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .065 inch or 1.65mm. trimmer line round, weed wacker string length 564 ft. or 172m. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The round string is designed to reduce noise level for better working conditions. Used for lighter applications. Works well when trimming low-medium grass and light vegetation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seal Kit for Power Steering Pump Fits Massey Ferguson 225 251 261 396 396T F40 F (PSP-KIT2)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- MTD Blade-21 (742P05516)
- WESTWARD Tamper, Steel, 8in.L x 8in.W, Rubber Grip (38ZD98)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 30PK (41-ROT-07-0038-QTY30)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- T TERRE Power Rotary Scissors Replacement Blades (58181523)
- T TERRE Commercial Grade .080 inch/2mm Round Trimmer Line1/2 lb. Trimmer String Line Length 207 ft. or 63 m (5720005080)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- T Terre Trimmers