Shop All Trimmer Accessories
T Terre
Power Rotary Scissors
Mfr # 5823258
Zoro # G108455952
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Weight 5
- Height 3
- Width 9
- Material Steel
Product Information
- Brand T Terre
- MFR # 5823258
- Zoro # G108455952
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 9 |
Height | 3 |
Width | 9 |
Details
Item | Power Rotary Scissors |
Weight | 5 |
Material | Steel |
Description
Terre Products New Trimmer Attachment. Replacement for Idech ASK-MW23 - Includes adapters to fit Most Straight Shaft Trimmers. * FITS: Straight shaft trimmers with solid drive shaft. * REPLACES OEM PART NUMBER: Idech ASK-MW23 * SAFETY: Blade stops immediately when throttle is released * PRECISION: Dual spinning blades in opposite directions, give a precise cut and prevent flying stones and debris. * PREVENTION: Radiused steel bottom increases accuracy and prevents lawn damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Water Key, Steel, 36", T-Style Handle (99206)
- STENS Valve Spring Compressor, Replaces Briggs And Stratton: 19063 750-174 (750-174)
- DR. EARTH All Pur Potting Soil 8Qt (813)
- WOODLINK Going Grn Hopper Feeder (24464)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- T TERRE Commercial Grade .105 Square Weed Eater Trimmer Line Spool Length 633 ft. (5740030105)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 5PK (41-ROT-07-0039-QTY5)
- MTD 21" Mulching Blade (942-0741A)
- T Terre Trimmers