Shop All Trimmer Accessories
T Terre
Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 30PK
Mfr # 41-ROT-07-0039-QTY30
Zoro # G308455943
product price: $80.49
/pk 30, $2.68/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Width 2
- For Use With Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
- Height 0.2
- Material Steel
Product Information
- Brand T Terre
- MFR # 41-ROT-07-0039-QTY30
- Zoro # G308455943
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.75 |
Width | 2 |
Height | 0.2 |
Details
Item | Edger Blades |
For Use With | Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine |
Material | Steel |
Weight | 15 |
Description
Terre Products heat-hardened, heavy-duty edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cutting. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE with: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001 * DURABILITY: Lawn mower edger blades heat hardened * HIGH QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Filter, Air Cleaner (799579)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Gray (390553APC)
- BUDDEEZ Buddeez 237462 80 qt Pet Food Dispenser (237462)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 4PK (41-ROT-07-0039-QTY4)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine, 50PK (41-ROT-07-0039-QTY50)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- T TERRE Commercial Grade .08 Square Trimmer Line 1 lb. Weed Eater Trimmer String Line Length 384 ft. (5740010080)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- OREGON Magnum Gatorline Round Trimmer Line, .130" by 76' Donut (22-230)
- T Terre Trimmer Accessories