Shop All Trimmer Accessories
T Terre
Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK
Mfr # 41-ROT-07-0038-QTY4
Zoro # G608455940
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75
- Width 2
- Material Steel
- Weight 2
- For Use With Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine
Product Information
- Brand T Terre
- MFR # 41-ROT-07-0038-QTY4
- Zoro # G608455940
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7.75 |
Width | 2 |
Height | 0.2 |
Details
Item | Edger Blades |
Material | Steel |
Weight | 2 |
For Use With | Compatible with: Ryobi, Echo, Stihl, Maruyama, and Green Machine |
Description
Terre Products edger blades will give you a nice clean edge on your lawn, garden, driveway, sidewalk, playing field, vegetable garden, or flower bed. Our edger OEM replacement blades are high quality and durable, ensuring outstanding performance, and precision cut. Extend the life of your equipment by replacing dull blades at regular intervals. * DIMENSIONS: Length: 7-11/16 Inch | Width: 2 Inch | Center Hole Diameter: 1 Inch | Thickness: .125 Inch * * COMPATIBLE WITH: Ryobi, Echo, Stihl, Maruyama, and Green Machine * REPLACEMENT FOR: 613223, 720-237-001, 4133-713-4101, 216062, and 237001Lawn mower edger blades non-heat treated * EXCEPTIONAL QUALITY: Manufactured to meet or exceed OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve-Logsplitter (918-0481A)
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length (97408B)
- BELL SPORTS Chain Bike 1/2"X1/8" (7121881)
- MI-T-M Support Ring Kit (70-0182)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- T TERRE Commercial Grade Dual Strength Square .095 Trimmer Line 1/2 lb. Trimmer String Line Length 131 ft. (5744005095)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- T TERRE Commercial Grade .080 inch/2mm Round Trimmer Line1/2 lb. Trimmer String Line Length 207 ft. or 63 m (5720005080)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 20PK (41-ROT-07-0038-QTY20)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 280', 1Lb Donut (20-020)
- T Terre Trimmers