Shop All Trimmer Accessories
T Terre
Commercial Grade Dual Strength .095 Square Weed Eater Trimmer Line Spool Length 774 ft.
Mfr # 5744030095
Zoro # G508456009
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Height 5.5
- For Use With Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22
- Material Nylon PA6 & PA66
- Weight 3.55
Product Information
- Brand T Terre
- MFR # 5744030095
- Zoro # G508456009
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7 |
Height | 5.5 |
Width | 7 |
Size | 095 inch |
Details
Item | Trimmer String |
For Use With | Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Material | Nylon PA6 & PA66 |
Weight | 3.55 |
Description
Terre Products high quality weed eater trimmer line part 5744030095 is made with Nylon PA6 tough abrasion-resistant material. Three pounds of square trimmer string measures .095-inch diameter, line length 774 ft. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. Straight-shaft string trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. * MATERIALS - Terra Products .095 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH Dual strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .095 Inch. trimmer line round, weed wacker string length 774 ft. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIATT MANUFACTURING Hiatt Manufacturing HIATT38069 Squirrel Proof Double Suet Feeder (HIATT38069)
- YARDGARD Cage Wire, Galvanized, 16 ga., 30"X10 ft. (309302A)
- YARDGARD Chain Link Tension Band, 1-3/8" (328522C)
- RAZOR-BACK Round Point Shovel, Forged Steel Blade, 48 in L Hard Wood Handle (2593600)
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK (41-ROT-07-0038-QTY4)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 5PK (41-ROT-07-0039-QTY5)
- T TERRE Residential Grade .065 Square Trimmer Line 1 lb. Trimmer String Line Length 564 ft. (5740010065)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 1293 ft. (5740050095)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 220 ft. L Trimmer Line (WLM-H65)
- T Terre Trimmers