Shop All Trimmer Accessories
T Terre
Commercial Grade .105 Square Trimmer Line 5 lb. Trimmer String Spool Length 1063 ft
Mfr # 5740050105
Zoro # G308455967
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7
- Size 105 inch
- Height 9
- Material Nylon PA6
- Width 7
Product Information
- Brand T Terre
- MFR # 5740050105
- Zoro # G308455967
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Length | 7 |
Size | 105 inch |
Height | 9 |
Width | 7 |
Details
Item | Trimmer String |
Material | Nylon PA6 |
Weight | 5.75 |
For Use With | Replacement line fits most trimmer brs Echo SRM 235 SRM 230, Stihl FS 56 RC FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 |
Description
Terre Products high weed eater quality trimmer line part 5744050105 is made with Nylon PA6 tough abrasion-resistant material. Five pounds of square trimmer string measures .105-inch diameter, line length 1293 ft. Replacement line fits most trimmer brands: Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22, and many more. Straight-shaft string trimmers are useful for trimming grass, weeds, and small plants that your lawn mower cant get to, but their effectiveness depends on the quality of the trimmer line you use. Trimmer line spins at high speed, creating enough force to hold the line out at a rigid, horizontal angle to cut through vegetation, so it needs to be built tough. TERRE offers a wide selection of OEM-equivalent, monofilament trimmer lines in a variety of sizes, weights, and lengths, made to be * COMPATIBLE with todays most popular trimmer brands. * MATERIALS - Terra Products .105 inch trimmer line is crafted from high quality, heavy duty, Nylon PA6 tough abrasion-resistant material. * ENGINEERED TO LAST - Our design is engineered to provide longer life, better performance, increased speed and acceleration, and reduced fuel consumption. * CORE STRENGTH Dual strength reinforced core material is breakage resistant, so you spend less time replacing your line. Residential grade .105 Inch. trimmer line round, weed wacker string length 1293 ft. * COMPATIBILITY - Replacement string trimmer line fits most weed wacker brands including Echo SRM 235 and SRM 230, Stihl FS 56 RC and FS55 R, Husqvarna 128LD, DeWalt DCST970X1, Ryobi RY253SS, Troy Bilt TB 22 and many more. * EASY INSTALLATION - Get the job done faster with Terre Products easy to install trimmer line. The square trimmer line shape creates four sharp edges that increase the trimmer's cutting ability. Can be a great option if you need that extra cutting power.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Tabletop Cornhole Mini Travel Wood Beanbag Toss Skill Game for Kids and Adults (Single Board) (451473YPY)
- A & I PRODUCTS Filter, Cab Air 14.37" x7.56" x1.38" (A-RE195491)
- DESIGN TOSCANO Majestic Mustang Horse Sculpture (JE111291)
- ECHO Replacement Saw Chain, 18 in.L, 72 Links (20LPX72CQ)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 4PK (41-ROT-07-0039-QTY4)
- T TERRE Residential Grade 065 Round Trimmer Line 1/2 lb. Trimmer String Line Length 302 ft. Diam. .065 in. (5720005065)
- T TERRE Power Rotary Scissors (5823258)
- T TERRE Commercial Grade Dual Strength .105 Square Weed Eater Trimmer Line Spool Length 1063 ft. (5744050105)
- T TERRE Heat Hardened Edger Blades Compatible w/ Ryobi 613223 Stihl 4133-713-4101 Green Machine 237001, 5PK (41-ROT-07-0039-QTY5)
- T TERRE Commercial Grade .095 Trimmer Line Square 5 lb. Dual Strength Weed Eater (5744050095)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .095" by 145', 1/2Lb Donut (20-104)
- T Terre Trimmers