Shop All Cutter & Trimmer Parts
T Terre
Bump Feed Trimmer Head Replacement for 5 Inch Diam Weed Eaters Line
Mfr # 592240121
Zoro # G308455950
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Height 22
- Width 6.5
Product Information
- Brand T Terre
- MFR # 592240121
- Zoro # G308455950
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Length | 10 |
Height | 22 |
Width | 6.5 |
Details
Item | Bump Feed Trimmer Head |
Description
Terre Products, 592240121 universal trimmer head replacement, bump feed string trimmer head * COMPATIBLE with Husqvarna and other weed eater brands, accepts line sizes .065 Inch .08 Inch .095 Inch .105 Inch and .120 Inch. Weed eater attachment has a double line for cutting and thinning. Nylon is fed by tapping the weed eater head on the ground. All Terre products are manufactured with durability, reliability, and peak performance in mind. * STRING TRIMMER HEAD Replace the bump feed string trimmer head of your gas-powered or cordless weed trimmer. * COMPATIBLE with most weed wacker, weed eater brands and accepts trimmer line sizes .065 Inch .08 Inch .095 Inch .105 Inch and .120 Inch * ENGINEERED TO LAST - Our universal string trimmer head replacement part 592240121 * PARTS - Bushings 10mm X 1.2mm LH, 10mm X 1.5mm LH, 12mm X 1.5mm LH, 12mm X 1.75mm LH ; Studs: 7mm X 10mm LH, 8mm X 10mm LH, 10mm X 10mm LH * COMPATIBILITY - * COMPATIBLE with most straight shaft string trimmers and brushcutters Echo, Honda, Husqvarna, McColloch, Makita, Poulan, Ryobi, Stihl, and more. * PERFORMANCE - Weed eater attachment has a double line for cutting and thinning. Nylon is fed by tapping the weed eater head on the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Stretcher Bar, Steel, 3 Hooks (328753DPT)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P544)
- AFTERMARKET Brand New Kit-Fuel Priming Pump Lift Pump for Perkins, JCB & Fits Massey Ferguso (FSG60-0222)
- ILC Replacement For CLUB CAR 105007403 (105007403)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- T TERRE Universal Bump Feed Trimmer Head Replacement for Most 4 Inch Diam Weed Eaters (591395099)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- MAKITA Rapid Load Bump and Feed Trimmer Head (191R00-0)
- BRIGGS & STRATTON Guide, Height - Nylon Black (740157MA)
- STENS Trimmer Head Cover Replaces Oem : Echo 69621752730 385-520 (385-520)
- BAND-IT BLADE F/EDGE TRIMMER PK5 (25233)
- T Terre Cutter & Trimmer Parts