Shop All Lawn Mower Blades & Attachments
T Terre
3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK
Mfr # 41-MTD-23-0021-QTY2
Zoro # G808456006
product price: $33.49
/pk 2, $16.75/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.126
- Blade Type High Lift
- Length 23.228
- Width 2.36
Product Information
- Brand T Terre
- MFR # 41-MTD-23-0021-QTY2
- Zoro # G808456006
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 23.228 |
Width | 2.36 |
Size | 61 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.126 |
Blade Type | High Lift |
For Use With | Trot Bilt, MTD XT1, XT2, Cub Cadet LT46, LTX1045, LTX1046, Cub Cadet LTX1045, LTX1046, LTX1046KW, LTX1046M, LTX1046VT, RZT-L46, RZT-L46KH, RZT-LX 46, RZT-S46, RZT-S46 KH, RZT-SX 46 EFI, RZT-SX 46 KH, XT1-LT46, XT1-LT46 EFI, XT1-LT4, MTD MTD: CLT46CVT, LT2000, LT2500, T135, T150, T1500, T1600, T1700, T1900, T225, T240, T2600, T2700, T2800, T3100, T8200, T8600, Z530, Z6400 with 46 Inch Mower Decks |
Features | Replacement for: Cub Cadet 742-04244, 742-04244A, 742-04290, 942-04244, 942-04244A, 942-04290, OCC-742-04244 | MTD 742-04290, 942-04244, 942-04244A, 942-04290 | Troy Bilt 742-04244A, 742-04290 |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 23-1/4 Inch | Width: 2-1/2 Inch | Thickness:.15 Inch | 6-Point Star Center Hole * * COMPATIBLE WITH: Cub Cadet LTX1045, LTX1046 and LTX1046VT * * COMPATIBLE WITH: Troy-Bilt, MTD, Yard-Man, Huskee, Yard Machines and Bolens 2-Pack High Lift lawn mower blades for 46 inch cut HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Collar-Clutch (918-04045)
- ARNOLD 10x175 STL Univ Wheel (490-323-0001)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, Black (955237EPR)
- MIDWEST RAKE Lute/Rake, 36", 82" Aluminum Handle (56936)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 3PK (41-AYP-20-0006-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-HOP-24-0010-QTY3)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 48 Inch Mower Deck, 2PK (41-AYP-23-0004-QTY2)
- T TERRE 3-Pack Mulching Lawn Mower Blades for a 48 Inch Mower Deck, 3PK (41-JDT-24-0018-QTY3)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- OREGON Dethatcher blade, 16'', Universal (690-617-0)
- T Terre Lawn Mowers & Accessories