T Terre

3 Inch Flat Dia Flat Idler Pulley Replacement for Husqvarna Craftsman 177968 532177968


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Husqvarna MZ48, RZ4216, RZ4219, RZ4221, TS138, TS142, TS238, TS242, TS243, TS246, TS342, TS346, TS348, TS352, TS38, LT152, LT154, LT1597, LT1942, LT19538, LTH1438, LTH151, LTH152, LTH1538, LTH154, LTH174, LTH1842, LTH18538, LTH2038, LTH2142, 2042LS, 2246LS, 2346XLS, 2348LS, 2748GLS, GT48XLS, GT52XLS, GTH2248, GTH250, GTH2548, GTH263T, GTH2648, GTH264T, GTH2752, GTH3052 Compatible with Husqvarna: YT16542, YT1942, YT42CS, YT46LS, YT48CS, YTH1542XP, YTH180, YTH184, YTH18542, YTH2042, YTH2146, YTH2148, YTH2242, YTH2246, YTH2248, YTH224T, YTH2348 ; Poulan: PB19H42YT, 380ZX, PB20H42YT, PB22H46YT, PB23H48YT, PB195H42LT, PB2042YT, PXT195G42, PB20H42LT, PB19546LT, XT19H42YT, XT195H46YT, PB19542LT, DB24H48YT, PRGT25H48A, PB20H46YT
See all product information

Product Information

Details

For Use With Husqvarna MZ48, RZ4216, RZ4219, RZ4221, TS138, TS142, TS238, TS242, TS243, TS246, TS342, TS346, TS348, TS352, TS38, LT152, LT154, LT1597, LT1942, LT19538, LTH1438, LTH151, LTH152, LTH1538, LTH154, LTH174, LTH1842, LTH18538, LTH2038, LTH2142, 2042LS, 2246LS, 2346XLS, 2348LS, 2748GLS, GT48XLS, GT52XLS, GTH2248, GTH250, GTH2548, GTH263T, GTH2648, GTH264T, GTH2752, GTH3052 Compatible with Husqvarna: YT16542, YT1942, YT42CS, YT46LS, YT48CS, YTH1542XP, YTH180, YTH184, YTH18542, YTH2042, YTH2146, YTH2148, YTH2242, YTH2246, YTH2248, YTH224T, YTH2348 ; Poulan: PB19H42YT, 380ZX, PB20H42YT, PB22H46YT, PB23H48YT, PB195H42LT, PB2042YT, PXT195G42, PB20H42LT, PB19546LT, XT19H42YT, XT195H46YT, PB19542LT, DB24H48YT, PRGT25H48A, PB20H46YT
Item Pulley

Description

This Flat Idler Pulley is recommended as an OEM Replacement only. It comes with a bore adapter to bush down from 17mm to 3/8'' inside diameter. You can choose from the above drop-down menu if you would like to use a different bore adapter or remove the bore adapter your pulley includes. * DIMENSIONS: Inside Diameter: 3/8 Inch | Outside Diameter : 4 Inch | Flat Diameter: 3-1/16 Inch | Width: 1-1/2 Inch | Flat Width: 1 Inch | Number of Flanges: 2 * REPLACES OEM PART NUMBERS: 177968 , 532177968 * COMPATIBLE WITH: Husqvarna MZ48, RZ4216, RZ4219, RZ4221, TS138, TS142, TS238, TS242, TS243, TS246, TS342, TS346, TS348, TS352, TS38, LT152, LT154, LT1597, LT1942, LT19538, LTH1438, LTH151, LTH152, LTH1538, LTH154, LTH174, LTH1842, LTH18538, LTH2038, LTH2142, 2042LS, 2246LS, 2346XLS, 2348LS, 2748GLS, GT48XLS, GT52XLS, GTH2248, GTH250, GTH2548, GTH263T, GTH2648, GTH264T, GTH2752, GTH3052 * COMPATIBLE WITH HUSQVARNA: YT16542, YT1942, YT42CS, YT46LS, YT48CS, YTH1542XP, YTH180, YTH184, YTH18542, YTH2042, YTH2146, YTH2148, YTH2242, YTH2246, YTH2248, YTH224T, YTH2348 * COMPATIBLE WITH POULAN: PB19H42YT, 380ZX, PB20H42YT, PB22H46YT, PB23H48YT, PB195H42LT, PB2042YT, PXT195G42, PB20H42LT, PB19546LT, XT19H42YT, XT195H46YT, PB19542LT, DB24H48YT, PRGT25H48A, PB20H46YT * STRONG & DURABLE: Flat idler pulley features a heavy duty sealed radial single-row bearing. This part is Zinc-coated for long-term rust prevention. Made of Steel Flanges angled outward to help increase belt life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.