Shop All Riding Lawn Mower & Small Tractor Parts
T Terre
2-Pack Mower Spindle Assembly Replacement For 36 Inch to 42 Inch Deck, 2PK
Mfr # 101002-QTY2
Zoro # G208456019
product price: $53.29
/pk 2, $26.65/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5
- For Use With COMPATIBLE MODELS: Craftsman: LT1000, LT2000, LT4000, LTX1000, DYT4000, 917 series | Poulan Pro PB1842LT, PB18542LT, PB19H42LT | Husqvarna: CT130, CTH130, CTH150, LR12, LR120, LR121, LR122, LT100, LT1000. LT2000, LT120, LT1238, LTH130, LTH1342, LTH140, LTH145, YTH150, YTH1542, YTH160, YTH180, YTH1842, YTH190, YTH1942
- Overall Width 6.25
- Overall Height 6
Product Information
- Brand T Terre
- MFR # 101002-QTY2
- Zoro # G208456019
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 6.5 |
Overall Width | 6.25 |
Overall Height | 6 |
Details
For Use With | COMPATIBLE MODELS: Craftsman: LT1000, LT2000, LT4000, LTX1000, DYT4000, 917 series | Poulan Pro PB1842LT, PB18542LT, PB19H42LT | Husqvarna: CT130, CTH130, CTH150, LR12, LR120, LR121, LR122, LT100, LT1000. LT2000, LT120, LT1238, LTH130, LTH1342, LTH140, LTH145, YTH150, YTH1542, YTH160, YTH180, YTH1842, YTH190, YTH1942 |
Item | Mower Spindle Assembly Replacement |
Description
Spindles are crucial parts for your lawn mower cutting deck that work together with the pulleys and belts to perform clean and even mowing. Lawn mower spindles help your mower pulley system perform efficiently while giving it power. At Terre, we carry the OEM replacement parts, lawn mower spindles and spindle assemblies you need to keep your yard looking good. We have spindles to fit most major brands such as John Deere, Husqvarna, Craftsman, AYP, MTD, and many more. We stock a large variety of spindle sizes, spindle housing, and spindle shaft assemblies to be your one stop shop for all your lawn maintenance needs. No matter how often you use your lawn mower, always have reliable lawn mower spindle parts to complete even the toughest job. * PACKAGE CONTAINS: 5 point star blade mount | 1 pulley lock nut | 1 blade bolt | 1 washer | 1 spacer | 3 threaded mounting bolts * FITS: 36 inch, 38 inch, 42 inch mower decks * * COMPATIBLE WITH: AYP/Roper/Sears: 128285, 130794, 133172, 137641, 137645, 532128285, 532130764, 532133172. 532137645 | Husqvarna: 532130794 | Craftsman 130794, 137641 * * COMPATIBLE MODELS: Craftsman: LT1000, LT2000, LT4000, LTX1000, DYT4000, 917 series | Poulan Pro PB1842LT, PB18542LT, PB19H42LT | Husqvarna: CT130, CTH130, CTH150, LR12, LR120, LR121, LR122, LT100, LT1000. LT2000, LT120, LT1238, LTH130, LTH1342, LTH140, LTH145, YTH150, YTH1542, YTH160, YTH180, YTH1842, YTH190, YTH1942 * DURABILITY: Spindle is made of high-quality steel. Durable and corrosion resistant. Mounting holes have been pre-tapped for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garden Cart, 1000 lb., 54 In. L, 24 In. W (GC-2448-2-10PN-83T)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707480-1208)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7100-DB)
- KOHLER Kit High Altitude (4 000-8 000 (14 755 14-S)
- T TERRE Mower Deck Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050 (101006)
- T TERRE 2-Pack Mower Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050, 2PK (101006-QTY2)
- T TERRE Lawn Tractor Cover Waterproof Heavy Duty Fits Most Riding Mowers Drawstring Hem (106004)
- T TERRE 3-Pack Mower Spindle Assembly Fits Deck 42 Inch and 48 Inch Compatible with John Deere GY20050, 3PK (101006-QTY3)
- T TERRE Flat Idler Pulley 2-3/4 Inch Diameter, Compatible with John Deere, Replacement for GY20067, GY22172 (31275066)
- T TERRE Mower Spindle Assembly Replacement for 42 Inch 46 Inch 48 Inch 54 Inch Deck (101001)
- AFTERMARKET 4 Post Canopy Top (CAQ10-0005)
- T Terre Lawn Mowers & Accessories