Shop All Lawn Mower Blades & Attachments
T Terre
2-Pack Lawn Mower Mulching Blades for a 42 Inch Mower Deck, 3PK
Mfr # 41-BOB-16-0035-QTY3
Zoro # G308455981
product price: $48.49
/pk 3, $16.16/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness 0.197
- Blade Type Mulching
- Length 16.22
- Width 2.5
Product Information
- Brand T Terre
- MFR # 41-BOB-16-0035-QTY3
- Zoro # G308455981
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 16.22 |
Width | 2.5 |
Size | 42 inch |
Details
Item | Mower Blades |
Material | Steel |
Thickness | 0.197 |
Blade Type | Mulching |
For Use With | Ariens Max Zoom, Max Zoom HD, Apex; Gravely ZT HD, PT Z, PT ZX, PT 100, Pro-Walk, Pro-Stance |
Color | black |
Description
Fast, efficient, and built to last. TERRE has the OEM replacement lawn mower blades, mulching blades, and more for high-speed rotating mowers that you need to cut grass with precision. Our rugged, equivalent OEM replacement blades from the manufacturers are cut out for your most demanding applications, with a balance between hardness and toughness for better wear resistance and impact resistance. Theyre designed to fit just like the original blades, and they deliver reliable high performance for a clean, even cut every time, whether youre engaged in commercial mowing or youre out in your own back yard. * DIMENSIONS: Length: 16-1/8 Inch | Width: 2-1/2 Inch | Thickness:.197 Inch | 5/8 Inch Round Center Hole Z* REPLACEMENT PART FOR: 00450200 * * * COMPATIBLE WITH: Ariens, Gravely Lawn mower blades are * * COMPATIBLE WITH: a 48 inch deck * HIGH QUALITY: Manufactured to meet or exceed all OEM specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY GARDEN BDS6314 STANLEY TELESCOP (BDS6124)
- ALATERRE FURNITURE Bristol Two Seat Bench with Pop Up Table (ANBR02ANO)
- STANDLEE HAY Standlee Hay 239204 5 lbs Sweet Coop (239204)
- POWERPLAY Bulkhead 2 in. Pacfab Kit (PO198121)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 50 Inch Mower Deck, 3PK (41-AYP-20-0001-QTY3)
- T TERRE 3-Pack Commercial Lawn Mower Mulching Blades for a 48 Inch Mower Deck, 2PK (41-HOP-22-0009-QTY2)
- T TERRE 2-Pack High Lift Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-22-0016-QTY2)
- T TERRE 3-Pack Medium Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-JDT-17-0012-QTY3)
- T TERRE 2-Pack Medium Lift Lawn Mower Blades for a for a 46 Inch Mower Deck, 2PK (41-AYP-21-0003-QTY2)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- OREGON Oregon Mulching Blade, Gator G5, 18-3/8" (592-137)
- T Terre Lawn Mowers & Accessories