Shop All Duct Tapes
T-Rex
Waterproof Tape, 3in Core, 2in x 5 ft, Black
Mfr # 285988
Zoro # G7569618
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Butyl
- Color Black
- Thickness 28 mil
- Finish Gloss
- Tape Tensile Strength 15 lb/in
Product Information
- Brand T-Rex
- MFR # 285988
- Zoro # G7569618
- UPC # 75353317143
- Country of Origin United States
- Category Duct Tapes
Dimensions
Size | 2" x 5 ft |
Width | 2" |
Length | 5 ft |
Details
Material | Butyl |
Color | Black |
Thickness | 28 mil |
Finish | Gloss |
Tape Tensile Strength | 15 lb/in |
Weight | 0.19 lbs |
Description
T-REX® Waterproof Tape, 3" Core, 2" x 5 ft, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99180483)
- HENRY Wet Patch Black Rubber Leak Stopper Roof Patch 10.1 oz (HE209004)
- NEWBORN Multi-Ratio Air Gun, 400mL Cartridges (VR400A83)
- T-REX 1.88 In. x 10 Yd. Duct Tape, Gray (242969)
- T-REX Ducttape Trxbrtfrce 25Yd (242703)
- T-REX Duct Tape, 3in Core, 1.88 x 30 yds, White (241534)
- TAPECASE Fiberglass Tape, 3 In x 36 yd, 12 mil, Tan (15D449)
- PROTAPES Cable Path, 30 yd. L, Black, 6 in. W (Cable Path)
- 3M Vinyl Duct Tape, Grey, 1.25"x50 yd. (3903GRAY)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Blue, Vinyl (4-50-3903-BLUE)
- T-Rex Duct Tapes